Adjustable Storage Cabinet, 72 in H, 48 in W, 18 in D, Tropic Sands, 5 Shelves
- Mfr # AAH-48RB-5-TS
- Zoro # G424932779
product price:Â
$
1,454.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AAH-48RB-5-TS
- Zoro #
- G424932779
- UPC #
- -
- Country of Origin
- United States
Description
The All Adjustable Series is designed with five adjustable shelves and a reinforced body. It is engineered for more efficient storage. A strong metal brace is welded in place to strengthen the sides and reinforce the entire cabinet. This brace will NOT interfere with using the cabinet. A hanger bar is welded to one of the shelves, so the cabinet can be used as a wardrobe closet. Each shelf has a fabricated stiffener welded to the underside for increased load bearing capacity. It comes with two die cast locking handles. Five plastic glides are supplied to elevate the cabinet from making contact with the floor, also allowing for easier moving for cleaning, etc. There are no locking rods. The cabinet comes fully assembled and ready to use.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.