
Adjustable Storage Cabinet, 78 in H, 48 in W, Wine Red, 5 Shelves
Mfr # AAH-48RBMAG3-WR
Zoro # G022648041
product price:Â $1,517.99
/eaKey Features
Overall Height
78 in
Overall Depth
24 in
Overall Width
48 in
Number of Shelves
5
Cabinet Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
AAH-48RBMAG3-WR
Zoro #
G022648041
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
78 in
Overall Depth
24 in
Overall Width
48 in
Details
Number of Shelves
5
Cabinet Material
Steel
Base Type
Feet
Standards
ANSI/BIFMA
Assembled/Unassembled
Assembled
Includes
(2) Die Cast Locking Handles, (4) Shelves
Number of Doors
2
Cabinet Finish
Powder Coat Paint
Color
Wine Red
Shelf Capacity
150 lbs
Description
Made of durable, heavy gauge steel, the Magnum Series offers more depth and greater height offering additional storage space. A strong metal brace is welded in place to strengthen the sides and reinforce the entire cabinet. A hanger bar is welded to one of the shelves, so the cabinet can be used as a wardrobe. All adjustable shelves have six supporting contact points on 2" centers. Two die cast locking handles are provided. Five plastic glides are attached to the bottom of the cabinet to elevate it from making contact with the floor. Available in 18 Durable, Powder Coat Paint Finishes. Ships in a full wooden crate for extra protection during transit. Cabinet ships fully assembled, ready to use. Proudly made in the USA.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.