
Counter Height Storage Cabinet, 42 in H, 36 in W, Pastel Green
Mfr # ABL-364-PT GRN
Zoro # G822648036
product price:Â $529.99
/eaKey Features
Overall Height
42 in
Overall Depth
18 in
Overall Width
36 in
Number of Shelves
2
Cabinet Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ABL-364-PT GRN
Zoro #
G822648036
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
42 in
Overall Depth
18 in
Overall Width
36 in
Details
Number of Shelves
2
Cabinet Material
Steel
Standards
ANSI/BIFMA
Number of Doors
2
Shelf Capacity
180 lbs
Base Type
Feet
Cabinet Finish
Powder Coat Paint
Color
Pastel Green
Includes
(2) Turn Cam Locking Handles, (2) Shelves
Assembled/Unassembled
Assembled
Description
The Counter High Cabinet is needed in every office! It's perfect for printers, electronic equipment with supplies and records stored below. The Counter High Cabinet can also be used as a Coffee Service Cabinet. It has two shelves - One fixed and One adjustable and Two turn cam locking handles. Five Plastic Glides are attached to the bottom to elevate from the floor. Available in 18 Durable, Powder Coat Paint Finishes. Ships in a custom wooden crate for extra protection during transit. Fully assembled, ready to use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.