This item is Discontinued.

This item is Discontinued.
Storage Cabinet, Gray, 2 Shelves, 0 Drawers (Discontinued)
Mfr #
W-367224DS-G
Zoro #
G6954564
UPC # 81124803400
Country of Origin United States
Category Industrial Storage Cabinets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W-367224DS-G
- Zoro #
- G6954564
- UPC #
- 81124803400
- Country of Origin
- United States
Dimensions
- Width
- 36 in
- Height
- 72 in
- Depth
- 24 in
Details
- Number of Shelves
- 2
- Number of Drawers
- 0
- Item
- Storage Cabinet
- Color
- Gray
- Shelf Capacity
- 180lbs evenly distributed
- Construction
- Welded
- Material
- Steel
- Gauge
- 24 ga
- Number of Doors
- 2
- Assembled/Unassembled
- Assembled
- Locking Points
- 1 Point
Description
Ideal for home or office, the Wardrobe/Office Closet is made from durable, heavy gauge steel. It comes with Two Shelves as Extra Storage Space. Features include Durable Stiffeners welded on each door and a center post to reinforce the Cabinet. A full width hanger bar is included. Wardrobes/Office Closets are supplied with two Die Cast Locking Handles for Security and Convenience. Plastic Glides are supplied to elevate the Cabinet from making contact with floor, also making it easier to move for cleaning, etc. Electric Welding - no Rivets or Snaps. Cabinet is Strong and Rigid. Ships Fully Assembled, Ready to Use. Steel Cabinets USA Cabinets conform to ANSI/BIFMA.