
Storage Cabinet, 72 in H, 36 in W, Leaf Green, 4 Shelves
Mfr # FS-36-L GRN
Zoro # G922648035
product price:Â $580.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Height
72 in
Overall Depth
18 in
Overall Width
36 in
Number of Shelves
4
Cabinet Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FS-36-L GRN
Zoro #
G922648035
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
72 in
Overall Depth
18 in
Overall Width
36 in
Details
Number of Shelves
4
Cabinet Material
Steel
Assembled/Unassembled
Assembled
Shelf Capacity
180 lbs
Includes
(2) Turn Cam Locking Handles, (4) Shelves
Color
Leaf Green
Standards
ANSI/BIFMA
Base Type
Feet
Number of Doors
2
Cabinet Finish
Powder Coat Paint
Description
Our Fixed Shelf Series has Four Fixed Shelves welded at different heights for maximum storage flexibility. Doors open and lock independently and feature double welded stiffeners for strength. Two turn cam locking handles provided. Plastic Glides are attached to the bottom of the cabinet to elevate from the floor. Available in 18 Durable Powder Coat Paint finishes. Ships in a custom wooden crate for extra protection during transit. Fully assembled, ready to use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.