Storage Cabinet, 72 in H, 36 in W, Pastel Green, 5 Shelves
- Mfr # UA-361872-5-PG
- Zoro # G724932707
product price:Â
$
719.99
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
- UA-361872-5-PG
- Zoro #
- G724932707
- UPC #
- -
- Country of Origin
- United States
Description
With (5) FIVE adjustable shelves, the Storage Masters gives you 25% More Storage. An RB Bar is welded in place to reinforce the sides and is also the contact point for the locking handles. Shelves will support 160 lbs evenly distributed. Adjustable shelf support strips are welded on the sides - holes ARE NOT punched in the sides. Shelves are adjustable on 2in. centers and are supported at four (4) contact points. Plastic Glides are attached to the bottom of the cabinet to elevate it from the floor. Ships in a custom wooden crate fully assembled.
Documents & Resources