Shop STEEL GRIP

2862688 18V & 1500 mAh Lithium-Ion Battery Pack

  • Mfr # 2862688
  • Zoro # G304107877

product price: 
$
53.25
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2862688
Zoro #
G304107877
UPC #
843518096017
Country of Origin
China

Description

If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.

Features
  • 18V & 1500 mAh Lithium-Ion Battery Pack
  • Voltage: 18V
  • Amp Hours: 1500 mAh
  • Battery Type: Lithium-Ion
  • Charge Time: 60 min
  • Charging indicator light
  • Compatibility for mfg # HL-RS07, HL-TW07, HL-SA07, HL-DR27-55
  • Minimum Operating Temperature: 113 deg. F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.