Shop STEEL GRIP
See all product information
Create Account
Cable Tie Strap, 8 in L, 2.16 in Max Bundle Dia., Black, Polypropylene, 50 lb Strength
Mfr # R-S-200-8-UV25
Zoro # G301293535
product price:
$
5.99
/ea
Sold in multiples of 2 for $11.98
Key Features
Cable Tie Style
Plenum Rated, Self Locking, UV Resistant
Nominal Length
8 in
Nominal Max. Bundle Dia.
2.16 in
Color
Black
Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R-S-200-8-UV25
- Zoro #
- G301293535
- UPC #
- 843518096475
- Country of Origin
- China
- Item
- Cable Tie Strap
- Cable Tie Style
- Plenum Rated, Self Locking, UV Resistant
- Color
- Black
- Material
- Polypropylene
- Tensile Strength
- 50 lb
- Outdoor Use
- Yes
Description
Made from flexible and durable polyamide 6.6, these cable ties are easy to use with a self-locking design and releasable. They are 50 pound tensile strength, for indoor and outdoor application.
- • Single lock and easy to install
- • UL approval type 21 class plenum rated
- • Rounded edge design to protect cable better
- • Precise teeth and pawl design with better contact and lock
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.