Shop STEEL GRIP
See all product information
Create Account
FR Jacket, 12.9 cal/sq cm, 3XL, 12 oz Whipcord Indura, Snaps Closure
Mfr # OWCP 9450-30
Zoro # G9348534
product price:Â
$
75.19
/ea
Key Features
Fabric Weight
12 oz
Length
30 in
Arc Flash PPE Category
2
ATPV Rating
12.9 cal/sq cm
Material
Whipcord Indura
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OWCP 9450-30
- Zoro #
- G9348534
- UPC #
- -
- Country of Origin
- Mexico
- Item
- FR Jacket
- Color
- Orange
- Fabric Weight
- 12 oz
- Arc Flash PPE Category
- 2
- ATPV Rating
- 12.9 cal/sq cm
- Material
- Whipcord Indura
- Closure Type
- Snaps
- Number of Outside Pockets
- 0
- Lining Material
- Polyester
- Number of Inside Pockets
- 1
- Color Family
- Orange
- Insulated for Cold Conditions
- No
- Total Number of Pockets
- 1
- Includes Lining
- Yes
- Material Trade Name
- Whipcord Indura
Description
ATPV Rating 12.9 cal/sq cm, Arc Flash PPE Category 2, Color Orange, Fabric Weight 12 oz, Closure Type Snaps, Includes Lining Yes, Insulated for Cold Conditions No, FR Jacket, Length 30 in, Lining Material Polyester, Material Trade Name Whipcord Indura, Maximum Chest Size 58 in, Minimum Chest Size 56 in, Number of Inside Pockets 1, Number of Outside Pockets 0, Size 3XL, Total Number of Pockets 1, Size - Body Type Regular
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.