This item is Discontinued.

This item is Discontinued.
Hammer Drill 1/2" 6.0A (Discontinued)
Mfr #
Z1J-DH41-13
Zoro #
G207053226
UPC # 843518086414
Country of Origin China
Category Hammer Drills
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z1J-DH41-13
- Zoro #
- G207053226
- UPC #
- 843518086414
- Country of Origin
- China
Dimensions
- Tool Length
- 23.42"
- Cord Length
- 5.91"
Details
- Item
- Corded Hammer Drill
- Drill Chuck Type
- Keyed
- Standards
- ETL Listed
- AMPS
- 6
- Maximum Speed
- 2800
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.