16 BU Permanent Truck Red Vinyl w/Grey Vinyl - 4in Casters 2 Swivel 2 Rigid

  • Mfr # 9316VREDVGRYW4

  • Zoro # G414125471


product price:  $376.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
41.5 in
Overall Width
29.5 in
Material
Vinyl
Color
Red
Load Capacity
1100 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9316VREDVGRYW4
Zoro #
G414125471
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
41.5 in
Overall Width
29.5 in
Caster Dia.
4"
Depth
30 in

Details

Material
Vinyl
Color
Red
Load Capacity
1100 lb
Handle Type
Riveted
Assembled
Yes
Liner Style
Permanent
Bushel Capacity
16 BU
Frame Material
Steele
Caster Type
2S/SR
Caster Material
Polyurethane

Description

Our 16 BU Red Vinyl Permanent style truck is built with 3/8in recycled steel. A galvanized, flat steel grid, spot welded bottom is added to provide superior strength. Rolling on 4, 4in casters in a 2 swivel, two rigid, corner mounted arrangement, these polyurethane non-marking, precision ball bearing casters that are level mounted to ensure a smooth ride. Each 4in caster is graded for 275 lbs, giving this truck a weight capacity of 1100 pounds. The sewn-on body is made with Vinyl our proprietary Steeletex, which is an 18.5 oz. tear and water-resistant vinyl coated nylon, treated with BAC Shield to prevent the growth of mold, mildew and other harmful bacteria. The BAC Shield formula also encompasses UV protective properties which increases superior outdoor life by lowering UV degradation. Steeletex is BPA Free, Prop 65 and CPSIA Compliant. Our permanent style truck is finished off with 3/8in Steele Rim wrapped with a 42 oz. antimicrobial vinyl with a 1,000 denier nylon backing. Handles at both ends are riveted around the steel rim to provide maximum strength making this cart ideal for maintenance service, construction/demolition and retail warehouses.


  • • Spot Welded Steel Grid Bottom provides extra strengthly and durability
  • • Polyurethane non-marking, precision ball bearing casters
  • • Made with an 18.5 oz. tear and water-resistant vinyl coated nylon, treated with BAC Shield to prevent the growth of mold, mildew and other harmful bacteria.
  • • Handles at both ends are riveted around the steel rim to provide maximum strength

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.