Shop STEELEX

133" x 3/8" x .025" x 10 TPI Raker Bandsaw Blade

  • Mfr # D3962
  • Zoro # G223574682

product price: 
$
26.95
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D3962
Zoro #
G223574682
UPC #
769433139625
Country of Origin
United States

Description

Specifications:
  • Length: 133"
  • Width: 3/8"
  • Type: Carbon Tool Steel
  • TPI: 10 Raker
  • Gauge: 0.025"
    We have many combinations of blade widths and pitch from the smooth cutting raker tooth to the efficient skip tooth and the aggre
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.