This item is Discontinued.

This item is Discontinued.
1/4" Positive Clutch Reversible Air Screwdriver (Discontinued)
Mfr #
1804
Zoro #
G401769008
UPC # 99198018041
Country of Origin Taiwan, Province of China
Category Air Screwdrivers
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
- 1804
- Zoro #
- G401769008
- UPC #
- 99198018041
- Country of Origin
- Taiwan, Province of China
Description
The STEELMAN 1/4 inch Positive Clutch Air Screwdriver has a built-in quick change chuck in addition to a positive clutch for full power through the drive cycle. This tool has a super accurate torque leaving less room for errors. The convenient forward/reverse switch lets you maneuver easily between the two. It also has a rear exhaust which helps keep your work just the way you want it. The Specs are as follows: The Specs are as follows: 1,800 RPM, chuck size 1/4 inch, torque 115lbs; 1/4 inch NPT air inlet thread, 3/8 inch air hose ID, PSI 90 air pressure, 4 CFM, overall length is 7 inch and it weighs 2.95 lbs.