Shop STEELMAN
Create Account
Oil Filter Housing Wrench for Toyota and Lexus 4-Cylinder Engines (64.5mm x 14 Flute)
- Mfr # 99461
- Zoro # G602203967
product price:Â
$
18.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 99461
- Zoro #
- G602203967
- UPC #
- 99198994611
- Country of Origin
- Taiwan, Province of China
Description
This STEELMAN 99461 Oil Filter Wrench is designed to fit oil filter housings on various Toyota and Lexus models that feature 4 cylinder engines. It features several notches along the outer edge that provide multiple contact points for additional grip on the housing cap in addition to the 64.5mm inner diameter and 14 interior flutes for easy cap removal and installation, while preventing any rounding or crushing of the oil filter housing. Made of heavy-duty yet lightweight aluminum this tool can stand up to long term, repeated use and fits snugly over Toyota oil filter housings. This versatile filter tool can be turned with either a 3/8-inch square drive ratchet, breaker bar, extension, or torque wrench, or by utilizing the built-in 27mm (1-1/16-inch) hex nut with a socket and ratchet or adjustable wrench.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov