- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Sockets & Ratchets
- /
- Impact Sockets
- /
- 3/4" Drive x 21mm 6-Point Impact Socket
Steelman Pro
3/4" Drive x 21mm 6-Point Impact Socket
- Zoro #: G701764703
- Mfr #: 79247

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $7.69
Steelman Pro #79247 Specifications
- Zoro #: G701764703
- Mfr #: 79247
- Country of Origin (subject to change): Taiwan, Province of China
Description
Every mechanic knows that having a reliable set of tools can make your life easier when working on heavy-duty vehicles and equipment. The STEELMAN PRO 79247 3/4-Inch Drive 6-Point 21mm Impact Socket is ideal for use in performing maintenance, repairs and service on large trucks and tractor trailers, farming equipment and tractors, oilfield and construction equipment, and mass transit vehicles. Made from drop forged and heat treated chromoly steel, this socket features a ball detent recess on the 3/4-inch drive end to help hold it securely onto ratchets, air wrenches, adapters, and extensions. The 6-point design grips the sides of fasteners and not the corners, reducing wear and the chance of rounding the fastener. The socket features a rust and corrosion resistant black phosphate protective coating with laser etched size callouts and markings. Rated to withstand up to 150% of ASME torque requirements for impact tools, this socket can handle tough use in any professional shop / garage, home workshop, or on the work site.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Steelman Pro #79247
Explore more
- STEELMAN PRO 1" Drive x 1-5/8" 6-Point Deep Impact Socket 79394
- STEELMAN PRO 3/4" Drive x 33mm 6-Point Deep Impact Socket 79344
- STEELMAN PRO 1/2" Drive 6-Point 19mm x 21mm Impact Flip Socket 60229
- STEELMAN PRO 1" Drive x 1-1/8" 6-Point Impact Socket 79297
- STEELMAN PRO 1" Drive x 1-1/2" 6-Point Deep Impact Socket 79335
- STEELMAN PRO 1" Drive x 1-3/16" 6-Point Impact Socket 79338
- WILLIAMS 3/4" Dr, 1-3/4" Size, SAE Impact Socket, 6 Pts 6-656
- PROTO 1" Dr, 3-1/4" Size, SAE Impact Socket, 6 Pts J10052L
- Steelman Pro Impact Sockets