- Home
- /
- Lighting
- /
- Flashlights
- /
- Mini and Specialty Flashlights
- /
- Rechargeable 70 Lumen LED Pen Light with UV Head Combo
Steelman Pro
Rechargeable 70 Lumen LED Pen Light with UV Head Combo
- Zoro #: G7739405
- Mfr #: 78610
Tap to zoom
Hover or click to zoom
$44.99
- Lamp Type: UV
- Flashlight Battery Size: 10440
- Flashlight Grouping Type: Penlight
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $44.99
Steelman Pro #78610 Specifications
- Zoro #: G7739405
- Mfr #: 78610
- Lamp Type: UV
- Flashlight Battery Size: 10440
- Flashlight Grouping Type: Penlight
- Number of Batteries: 1
- Lumens Range: 50 to 99
- Lumens: 70
- Rechargeable: Yes
- Body Color: Black
- Length: 5.75 in
- Flashlight Battery Type: Lithium-Ion
- Flashlight Grade: Industrial
- Water Penetration Rating: IPx4
- Run Time on High Setting: 1 hr. 15 min.
- Batteries Included: Yes
- Maximum Lumens Output: 70
- Standards: ANSI/NEMA FL1
- Light Output Modes: High
- Special Light Output Mode: No Special Light Output
- Switch Type: Push button
- Lens Material: Polycarbonate
- Item: Penlight
- Lamp Life: 100,000 hr
- Flashlight Body Material: Anodized Aluminum
- Includes: USB Cord, Wall Charger
- Replacement Lamps: No
- Length (Straight Wireway): 5.75 in
- Product Type: Penlight
- Country of Origin (subject to change): China
Description
Penlight, Flashlight Grade Industrial, Number of Batteries 1, Flashlight Battery Size 3.7V, Flashlight Battery Type Lithium-Ion, Length 5.75 in, Lumens Range 50 to 99, Maximum Lumens Output 70, 70 Lumens, Body Color Black, Flashlight Body Material Aluminum, Batteries Included Yes
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Reviews of Steelman Pro #78610
Explore more
- STEELMAN PRO 500 Lumen Dura-Wedge Rechargeable Mini Flood Light 60439
- STEELMAN PRO UV Reactive Inspection Pen Light 78611
- STEELMAN PRO Rechargeable 70 Lumen Black Pen Light 78609
- VOLTEC Voltec 08-00710 Dual 22 Watt - Cob AC LED Work Light With Tri-Pod Stand; 3;000 Lumens; Case Of 2 08-00710
- STREAMLIGHT Penlight Stylus Pro Cob - Blue 66706
- STREAMLIGHT General Purpose Inspection Light, LED, Blk 66218
- STREAMLIGHT Industrial Keychain Flashlight, LED, Red 73005
- DORCY 100 Lumen LED Penlight, 2 AAA Batteries (Included), Silver 411218
- STEELMAN 42-Inch Lighted Inspection Tool 05420
- Steelman Pro Mini and Specialty Flashlights