This item is Discontinued.

Steelmaster Key Control Cabinet, Steel, Putty, 28 Key Capacity 201202889

This item is Discontinued.

Steelmaster

Key Control Cabinet, Steel, Putty, 28 Key Capacity (Discontinued)

Mfr # 201202889
Zoro # G5760937
UPC # 785417230096
Country of Origin China
Category Key Cabinets
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
201202889
Zoro #
G5760937
UPC #
785417230096
Country of Origin
China

Dimensions

Height
11 1/2 in
Width
7 3/4 in
Overall Width (In.)
7-3/4
Depth
3 1/4 in
Overall Height (In.)
11-1/2
Overall Depth (In.)
3-1/4
Outside Depth
3 1/4 in
Outside Height
11 1/2 in
Outside Width
7 3/4 in

Details

Material
Steel
Color
Putty
Includes
(28) Hooks
Key Capacity (Units)
28
Finish
Putty
Type
Hook Style
Built-In
Key Hooks
Item
Key Control Cabinet
Door
Hinged Key Lock Door
Features
Security Lock
Includes Key Tags
Includes Key Tags
Key Capacity
28
Number of Key Tags
28
Shell Material
Steel

Description

Key Control Cabinet, Hook Style, Key Capacity (Units) 28, Height 11 1/2 in, Depth 3 1/4 in, Width 7 3/4 in, Steel, Built-In Key Hooks, Door Hinged Key Lock Door, Finish Putty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.