Hardware, 11804 4.5 x 72 in. Rebar

  • Mfr # 869167
  • Zoro # G204087309
product price: 
$
109.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
869167
Zoro #
G204087309
UPC #
-
Country of Origin
United States

Description

Features
  • Type - Rebar
  • Used for reinforcing concrete.
  • Size - 4.5 x 72 in.
  • Dimension - 72 x 0.5 x 0.5 in.
  • Item weight - 3.89 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews