This item is Discontinued.

This item is Discontinued.
Stegmeier 9CF112 Capstone Style Cantilever; For Gunite (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9CF112
- Zoro #
- G704120759
- UPC #
- 844752002871
- Country of Origin
- China
Description
Stegmeier's Cantilever forms are foam forms that attach to the tile on gunite (or one-piece fiberglass) pools and secured with double face tape and tie wires. Set up time is minimal (usually the morning of the pour) and they may be removed early while the concrete is still wet enough to "slick finish" with a foam profile edging tool.
Features- Capstone Style
- For Gunite Pools
- Complete with Wire Side Kit, Tile Strip and Bending Tape
- Dimension - 102 L x 15 W x 14 H in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.