Shop STEINEL
Create Account
07051 1.5 in. Reflector Nozzle for Shrink Tube & Connectors
- Mfr # 7051
- Zoro # G304013925
product price:Â
$
38.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7051
- Zoro #
- G304013925
- UPC #
- 18139070511
- Country of Origin
- China
- Item
- Reflector Nozzle
Description
Steinel accessories are precision formed from high-grade, polished stainless steel for superior performance and reliability. The Reflector Nozzle is for use with Steinel heat guns. It directs hot air around pipes and tubing for even heating.
Features- 1.5 in. Reflector Nozzle.
- Used for shrink tubing, soldering pipes, sink wire connectors and bending.
- Dimension - 2.5 x 1.4 x 1.4 in.
- Item Weight - 0.04 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.