Shop STEINER
See all product information
Create Account
Fire Extinguisher Covers, Hook and Loop Bracket, Vinyl Coated, For Tank Weight 15 to 30 lb
- Mfr # XT8WG
- Zoro # G2504117
product price:Â
$
18.99
/ea
Key Features
Material
Vinyl Coated
For Tank Weight
15 to 30 lb
For Use With
Fire
Color
Fluorescent Red
Bracket Type
Hook and Loop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XT8WG
- Zoro #
- G2504117
- UPC #
- 690830019367
- Country of Origin
- China
Dimensions
- For Tank Diameter
- 9 in
- For Tank Height
- 27 in
Details
- Item
- Fire Extinguisher Covers
- Material
- Vinyl Coated
- For Tank Weight
- 15 to 30 lb
- For Use With
- Fire
- Color
- Fluorescent Red
- Bracket Type
- Hook and Loop
- Includes
- Clear Plastic Window
- Standards
- OSHA
- Finish
- Vinyl Coated
- For Location
- Indoor, Outdoor
- Viewing Window
- Yes
- Type
- Flame Resistant
- Legend
- Fire Extinguisher
- Strap Material
- Hook-and-Loop
- Closure Type
- Hook-and-Loop
- Front Closure
- Hook-and-Loop
- Shell Material
- Nylon
- Wire Color
- Fluorescent Red
Description
Fire Extinguisher Cover, For Location Indoor, Outdoor, For Tank Weight 15 to 30 lb, Closure Type Hook-and-Loop, Cured Color Fluorescent Red, Finish Vinyl Coated, For Tank Diameter 9 in, For Tank Height 27 in, Legend Fire Extinguisher, Material Nylon, Standards OSHA, Viewing Window Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.