Welding Curtain With Window, Silicone-Coated Fiberglass, 6 ft. W., 6 ft. H., 16 oz/sq yd, Red

  • Mfr # 384-338F-6X6

  • Zoro # G5503897


product price:  $146.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Protective Material
Silicone-Coated Fiberglass
Height
6 ft.
Thickness
0.016 in
Withstand Temp.
1,000 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
384-338F-6X6
Zoro #
G5503897
UPC #
690830484660
Country of Origin
China

Dimensions

Width
6 ft.
Height
6 ft.
Thickness
0.016 in
Protective Height
6 ft
Protective Width
6 ft
Protective Thickness
0.016 in
Curtain Height
6 ft
Curtain Width
6 ft
Curtain Material Thickness
0.41 mm
Window Height
1 ft

Details

Item
Welding Curtain With Window
Color
Red
Protective Material
Silicone-Coated Fiberglass
Withstand Temp.
1,000 Degrees F
With Grommet / Without Grommet
With Grommet
Material Weight
16 oz/sq yd
Standards
California Fire Marshal Approved
Welding Protection Sub-Category
Curtains
Material
Silicone-Coated Fiberglass
Features
Heavy Duty Frame, Weld-View Window is a Viewing Window Attached with Hook and Loop on the Perimeter and Easily Replaced in Seconds
Protective Color
Orange/Red
Grommet Placement
12 in Centers on Four Sides
Includes
1 in Square Tube Frame with Quick-Snap Connectors
Curtain Material Coating
Tinted
Grommet Location
Center
Curtain Material Color
Red
Fastener Type
Grommets
Curtain Material Weight
16 oz/sq yd
Maximum Temperature
1,000 Degrees F
Curtain Material Type
Fiberglass
Process
Abrasion Resistance, Blocking of Flash, Most Harmful UV Rays, Spark, Superior Heat
Curtain Design
Curtain with Window
Resistance Properties
Abrasion Resistant, Corrosion Resistant
Grommet Spacing
12 in
Opacity
Opaque

Description

Welding Curtain With Window, Curtain Design Curtain with Window, Opacity Opaque, Curtain Material Type Fiberglass, Curtain Material Coating Tinted, Maximum Temperature 1,000 Degrees F, Curtain Height 6 ft, Curtain Width 6 ft, Curtain Material Color Red, Curtain Material Weight 16 oz/sq yd, Curtain Material Thickness 0.41 mm, Grommet Spacing 12 in, Resistance Properties Abrasion Resistant, Corrosion Resistant, Standards California Fire Marshal Approved, Fastener Type Grommets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.