This item is Discontinued.

Stens Aftermarket Jd Steering Sector Gear For John Deere La115, La120 245-202 245-202

Aftermarket Jd Steering Sector Gear For John Deere La115, La120 245-202 (Discontinued)

  • Mfr # 245-202
  • Zoro # G204263123
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
245-202
Zoro #
G204263123
UPC #
023899516643
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
5-5/8 in
Thickness
5/16 in
Inside Dia.
11/16 in
Outside Dia.
8-1/2 in

Details

Replaces OEM Part
John Deere GX21924, GX21924BLE, GX25785, GX25785BLE

Description

Stens provides OEM quality steering part replacements for small engine outdoor equipment from snowblowers to lawn mowers. These products are made of high-quality material made to keep your equipment running at the top of its game.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.