
Belt For Allis Chalmers 1664789, 71664789, Ariens 07208000 Lawn Mowers
Mfr # 248-089
Zoro # G704239376
product price:Â $27.15
/eaKey Features
Width
1/2 in
Length
89 in
Replaces
Allis Chalmers 1664789,71664789,Ariens 07208000,07210300,07214400,AYP 104776,124525X,532124525,602420,Craftsman 124525X,125520X,Dayco L489,Ford/New Holland 36751,Gates 6889,Goodyear 84890,Gravely 034289,20599100,John Deere M110367,MTD 135194,57556MA,754-0248,754-0294,954-0248,954-0294,Murray 37x106,37X106MA,37X26,57556,57556MA,754248,Ref No A87,Steiner 84-890,Toro 101137,102607,106125,107769
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
248-089
Zoro #
G704239376
UPC #
23899018000
Country of Origin
India
Dimensions
Width
1/2 in
Length
89 in
Details
Replaces
Allis Chalmers 1664789,71664789,Ariens 07208000,07210300,07214400,AYP 104776,124525X,532124525,602420,Craftsman 124525X,125520X,Dayco L489,Ford/New Holland 36751,Gates 6889,Goodyear 84890,Gravely 034289,20599100,John Deere M110367,MTD 135194,57556MA,754-0248,754-0294,954-0248,954-0294,Murray 37x106,37X106MA,37X26,57556,57556MA,754248,Ref No A87,Steiner 84-890,Toro 101137,102607,106125,107769
Description
Stens OEM Replacement Belts provide the performance needed to keep outdoor power equipment operating efficiently and dependably. Our belts are made tough to withstand the harsh rigors of yard and garden work, and they handle frequent stops and starts common to outdoor power equipment. Stens belts resist cutting, breaking and stretching that can prematurely end the service life of lesser quality belts. Premium-quality materials are less likely to experience damage from outdoor working conditions and less likely to loosen from stretching. Belts maintain their strength, shape and flexibility throughout the hottest days of summer and the coldest days of winter. Contaminants like dust, sand and soil will not compromise the performance or service life of these belts. Stens belts offer an exceptional value that pays off with a higher performance and a longer service life.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.