Accordion Mat 1.38 in. Envirosafe Foam with Cover, Specify Single Color 6 x 12 ft.
- Mfr # ST291509
- Zoro # G916316834
product price:Â
$
1,679.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ST291509
- Zoro #
- G916316834
- UPC #
- -
- Country of Origin
- China
Description
accordion fold mats are durable enough for the school, gym and clinic setting. The accordion fold mats fold every 2 feet to minimize storage space when not in use. cloth hook and eye ends allow mats to safely connect to other mat to expand and form a larger mat surface. The 1-3/8in thick EnviroSafe foam mats are covered with 18 oz. tough fire-retardant phthalate-free PVC coated vinyl cover is sewn around foam. The vinyl coated nylon cover is strong, mildew resistant, anti-bacterial and wipes clean with a damp cloth. The mat is made with square side walls and is reinforced at all stress points for added durability. 1-3/8in thick EnviroSafe foam has an extra-firm firmness. The EnviroSafe foam mats are eco-friendly. They are 100% toxin free, zero VOC s or off gas, hypoallergenic, latex-free, mold and mildew proof 100% recyclable with no leaching chemicals. Features Accordion Mat Envirosafe Foam with Cover Specifications Color: Specify Single Color Size: 6ft x 12ft Foam Size: 1.38in Weight: 83 lbs
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.