Shop STEPHAN ROBERTS HOME

STRB-15800-12 18 x 30 in. Crumb Rubber Door Mat; Nutcrackers

  • Mfr # STRB-15800-12
  • Zoro # G303792616

product price: 
$
27.25
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
STRB-15800-12
Zoro #
G303792616
UPC #
87508158006
Country of Origin
China

Description

Greet guests with seasonal flair with this crumb rubber door mat from stephan roberts home. stephan roberts home brings the finest and the most advanced mats in the market. printed with our custom designs, stephan roberts doormats are environmentally friendly as they are crafted from durable recycled rubber. each mat is engineered to maximize scrapping power to clean your shoes and trap the dirt. the recycled rubber also provides a non-slip backing for safety. perfect for all entryways of your home. take a step on stephan roberts home products and you will never want to step off.

Features
  • Recycled rubber and polyester flocking
  • Shake or sweep with broom to remove loose debris. rinse with garden hose and air dry
  • All weather durable recycled rubber
  • Shoe scrapping fibers
  • Stain resistant for easy care
Specifications
  • Design: Nutcrackers
  • Size: 18 x 30 in.
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.