Sampling Spoon, 372 mm L, 10 mL, 0, PK100
- Mfr # F36947-0010
- Zoro # G802492482
product price:Â
$
540.99
/pk of 100, $5.41/ea
Free Shipping & Returns
Key Features
Size
12 in
Standards
EU Regulations, FDA Compliant
Handle Length
11.8 in, 299.72 mm
Handle Dia.
28.58 mm, 1.13 in
Working Temp.
100 Degrees C (212 Degrees F)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F36947-0010
- Zoro #
- G802492482
- UPC #
- 191634087328
- Country of Origin
- United Kingdom
- Item
- Sampling Spoon
- Standards
- EU Regulations, FDA Compliant
- Working Temp.
- 100 Degrees C (212 Degrees F)
- Type
- Handle is Bent At Bowl to Facilitate Easier Retrieval of Samples Including From Within Tall Containers, Long Handle Allows Sampling From a Distance Reducing the Risk of Contamination, Lot Stamped for Accurate Tracing, Shipped with a Certificate of Processing for Sterilization
- Autoclavable
- No
- Meets/Exceeds
- FDA and EU Conforming Material
- Sterile/Non-Sterile
- Sterile
- Features
- Handle is Bent at Bowl to Facilitate Easier Retrieval of Samples
- Color
- White
- Capacity
- 10 mL/3/8 oz
- Material
- Polyethylene
- Product Type
- Sampling Spoon
- Coating
- Uncoated
- Sterilization Method
- Gamma Irradiation
- Capacity - Imperial
- 17/50 fl oz
- Capacity - Metric
- 10 mL
- Shell Material
- Polyethylene
- Wire Color
- White
- Traction Material
- Polyethylene
Dimensions
- Size
- 12 in
- Handle Length
- 11.8 in, 299.72 mm
- Handle Dia.
- 28.58 mm, 1.13 in
- Bowl Size
- 7.7 cm x 2.9 cm/3 in x 1 1/8 in
- Overall Width
- 1 1/8 in, 2.86 cm
- Overall Length
- 30.48 cm, 12 in
- Overall Length - Metric
- 372 mm
- Handle Length - Metric
- 285 mm
- Overall Width - Metric
- 2.86 cm
- Fits Chest Size
- Handle is Bent at Bowl to Facilitate Easier Retrieval of Samples
Description
Sampling Spoon, Product Type Sampling Spoon, Material Polyethylene, Material Grade Not Applicable, Capacity - Imperial 17/50 fl oz, Color White, Sterile/Non-Sterile Sterile, Autoclavable No, Standards EU Regulations, FDA Compliant, Overall Length - Metric 372 mm, Capacity - Metric 10 mL, Features Handle is Bent at Bowl to Facilitate Easier Retrieval of Samples, Handle Length - Metric 285 mm, Coating Uncoated, Overall Width - Metric 2.86 cm, Sterilization Method Gamma Irradiation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.