Shop ZORO SELECT
See all product information
Create Account
Sampling Spoon, 388 mm L, 20 mL, 0, PK100
- Mfr # F36947-0020
- Zoro # G602492477
product price:Â
$
550.99
/pk of 100, $5.51/ea
Free Shipping & Returns
Key Features
Size
12 in
Standards
EU Regulations, FDA Compliant
Bowl Size
8.8 cm x 3.8 cm/3 1/2 in x 1 1/2 in
Overall Length
12 in, 30.48 cm
Handle Length
11.8 in, 299.72 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F36947-0020
- Zoro #
- G602492477
- UPC #
- 191634087342
- Country of Origin
- United Kingdom
- Item
- Sampling Spoon
- Standards
- EU Regulations, FDA Compliant
- Autoclavable
- No
- Features
- Handle is Bent at Bowl to Facilitate Easier Retrieval of Samples
- Material
- Polyethylene
- Working Temp.
- 100 Degrees C (212 Degrees F)
- Sterile/Non-Sterile
- Sterile
- Type
- Handle is Bent At Bowl to Facilitate Easier Retrieval of Samples Including From Within Tall Containers, Long Handle Allows Sampling From a Distance Reducing the Risk of Contamination, Lot Stamped for Accurate Tracing, Shipped with a Certificate of Processing for Sterilization
- Capacity
- 20 mL/3/4 oz
- Color
- White
- Meets/Exceeds
- FDA and EU Conforming Material
- Product Type
- Sampling Spoon
- Coating
- Uncoated
- Capacity - Imperial
- 17/25 fl oz
- Capacity - Metric
- 20 mL
- Sterilization Method
- Gamma Irradiation
- Shell Material
- Polyethylene
- Wire Color
- White
- Traction Material
- Polyethylene
Dimensions
- Size
- 12 in
- Bowl Size
- 8.8 cm x 3.8 cm/3 1/2 in x 1 1/2 in
- Overall Length
- 12 in, 30.48 cm
- Handle Length
- 11.8 in, 299.72 mm
- Overall Width
- 1 1/4 in, 3.18 cm
- Handle Dia.
- 31.75 mm, 1.25 in
- Handle Length - Metric
- 300 mm
- Overall Width - Metric
- 3.18 cm
- Overall Length - Metric
- 388 mm
- Fits Chest Size
- Handle is Bent at Bowl to Facilitate Easier Retrieval of Samples
Description
Sampling Spoon, Product Type Sampling Spoon, Material Polyethylene, Material Grade Not Applicable, Capacity - Imperial 17/25 fl oz, Color White, Sterile/Non-Sterile Sterile, Autoclavable No, Standards EU Regulations, FDA Compliant, Overall Length - Metric 388 mm, Capacity - Metric 20 mL, Features Handle is Bent at Bowl to Facilitate Easier Retrieval of Samples, Handle Length - Metric 300 mm, Coating Uncoated, Overall Width - Metric 3.18 cm, Sterilization Method Gamma Irradiation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.