Sampling Lance, 15 3/4in L, 2.5fl oz, PK20
- Mfr # F36974-0420
- Zoro # G002590698
product price:Â
$
239.99
/pk of 20, $12.00/ea
Free Shipping & Returns
Key Features
Color
White
Material
HDPE
Sterile/Non-Sterile
Sterile
Meets/Exceeds
FDA and EU Conforming Material
Overall Length
40 cm, 15 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F36974-0420
- Zoro #
- G002590698
- UPC #
- 191634084686
- Country of Origin
- United Kingdom
- Item
- Powder Sampling Lance
- Color
- White
- Material
- HDPE
- Sterile/Non-Sterile
- Sterile
- Meets/Exceeds
- FDA and EU Conforming Material
- Capacity
- 75 mL/2.5 oz
- Type
- Open Blade Works Well With Sticky Cohesive Powders, Ready for One Time Use and Disposal, Rounded Edges Help Hold Sample in Place
- Working Temp.
- 100 Degrees C (212 Degrees F)
- Product Type
- Powder Sampling Lance
- Autoclavable
- No
- Standards
- EU Conforming Material, FDA Compliant - Safe for Food
- Sterilization Method
- Gamma Irradiation
- Features
- Lot Stamped for Accurate Tracing, Open Blade Works Well with Sticky, Cohesive Powders, One Time Use and Disposal
- Capacity - Metric
- 75 mL
- Capacity - Imperial
- 2.5 fl oz
- Shell Material
- HDPE
- Wire Color
- White
- Traction Material
- HDPE
Dimensions
- Overall Length
- 40 cm, 15 3/4 in
- Handle Dia.
- 1.25 in, 31.75 mm
- Overall Width
- 1 1/4 in, 3.18 cm
- Size
- 15.75 in
- Handle Length
- 4 in, 101.6 mm
- Handle Length - Imperial
- 4 in
- Handle Diameter - Imperial
- 1 1/4 in
- Blade Length - Imperial
- 19 3/4 in
- Overall Width - Imperial
- 1 1/4 in
- Blade Width - Imperial
- 7/8 in
- Overall Length - Imperial
- 15 3/4 in
- Fits Chest Size
- Lot Stamped for Accurate Tracing, Open Blade Works Well with Sticky, Cohesive Powders, One Time Use and Disposal
Description
Powder Sampling Lance, Capacity - Imperial 2.5 fl oz, Handle Diameter - Imperial 1 1/4 in, Handle Length - Imperial 4 in, Overall Length - Imperial 15 3/4 in, Overall Width - Imperial 1 1/4 in, Blade Length - Imperial 19 3/4 in, Blade Width - Imperial 7/8 in, Product Type Powder Sampling Lance, Material HDPE, Color White, Sterile/Non-Sterile Sterile, Autoclavable No, Standards EU Conforming Material, FDA Compliant - Safe for Food, Capacity - Metric 75 mL, Sterilization Method Gamma Irradiation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.