Sampling Thief, 19 3/4inL, 0.34fl oz, PK20
- Mfr # F37874-0010
- Zoro # G102492489
product price:Â
$
359.99
/pk of 20, $18.00/ea
Free Shipping & Returns
Key Features
Size
19.75 in
Standards
EU Conforming Material, FDA Compliant - Safe for Food
Features
Lot Stamped for Accurate Tracing, One Time Use and Disposal, Shipped with a Certificate of Processing for Sterilization
Overall Length
50 cm, 19 11/16 in
Meets/Exceeds
FDA and EU Conforming Material
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F37874-0010
- Zoro #
- G102492489
- UPC #
- 191634084365
- Country of Origin
- United Kingdom
- Item
- Powder Sampling Thief
- Standards
- EU Conforming Material, FDA Compliant - Safe for Food
- Features
- Lot Stamped for Accurate Tracing, One Time Use and Disposal, Shipped with a Certificate of Processing for Sterilization
- Meets/Exceeds
- FDA and EU Conforming Material
- Material
- HDPE
- Capacity
- 10 mL/0.34 oz
- Working Temp.
- 100 Degrees C (212 Degrees F)
- Autoclavable
- No
- Sterile/Non-Sterile
- Sterile
- Type
- Lot Stamped for Accurate Tracing, Ready for One Time Use and Disposal, Shipped with a Certificate of Processing for Sterilization
- Color
- White
- Product Type
- Powder Sampling Thief
- Capacity - Imperial
- 0.34 fl oz
- Capacity - Metric
- 10 mL
- Sterilization Method
- Gamma Irradiation
- Shell Material
- HDPE
- Wire Color
- White
Dimensions
- Size
- 19.75 in
- Overall Length
- 50 cm, 19 11/16 in
- Overall Width
- 4 in, 10.16 cm
- Handle Dia.
- 0.5 in, 12.7 mm
- Blade Width - Imperial
- 7/8 in
- Overall Width - Imperial
- 4 in
- Blade Length - Imperial
- 20 1/8 in
- Overall Length - Imperial
- 19 3/4 in
- Handle Diameter - Imperial
- 1/2 in
- Fits Chest Size
- Lot Stamped for Accurate Tracing, One Time Use and Disposal, Shipped with a Certificate of Processing for Sterilization
Description
Powder Sampling Thief, Capacity - Imperial 0.34 fl oz, Handle Diameter - Imperial 1/2 in, Handle Length - Imperial Not Applicable, Overall Length - Imperial 19 3/4 in, Overall Width - Imperial 4 in, Blade Length - Imperial 20 1/8 in, Blade Width - Imperial 7/8 in, Product Type Powder Sampling Thief, Material HDPE, Color White, Sterile/Non-Sterile Sterile, Autoclavable No, Standards EU Conforming Material, FDA Compliant - Safe for Food, Capacity - Metric 10 mL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.