Shop STERLING ROPE
See all product information
Create Account
Gen. Purp. Utility Rope, 7mm Dia.x18'L
Mfr # AN70200005
Zoro # G001252924
product price:Â
$
28.89
/ea
Key Features
Rope Item
Accessory Cord
Rope Material
Nylon
Rope Strand Count
32
Working Load Limit
278 lb
Rope Construction
Kernmantle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AN70200005
- Zoro #
- G001252924
- UPC #
- -
- Country of Origin
- United States
- Rope Item
- Accessory Cord
- Rope Material
- Nylon
- Rope Strand Count
- 32
- Working Load Limit
- 278 lb
- Rope Construction
- Kernmantle
- Rope Type
- Static
- Item
- Accessory Cord
- Color
- Desert Camo
- Min. Breaking Strength (MBS)
- 2788 lb
- Standards
- EN 564
- Rope Core
- Yes
- Package Type
- Bag
- Tensile Strength
- 2,788 lb
- Core Type
- Strand Core
- End Type
- Plain
- Cover Material
- Nylon
- Weight
- 0.4 lb
- Breaking Strength
- 2,788 lbf
- Lifting Capability
- For Lifting
- Core Strand Count
- 4
- Rope Format
- Bag
- Core Material
- Nylon
- Spliceability
- Spliceable
- Product Type
- General Purpose Utility Rope
Description
Rope Item Accessory Cord, Rope Diameter 17/64 in, Rope Material Nylon, Rope Strand Count 32, Rope Length 18 ft, Working Load Limit 278 lb, Rope Construction Kernmantle, Tensile Strength 2,788 lb, Rope Core Yes, Desert Camo, Min. Breaking Strength (MBS) 2788 lb, Rope Type Dynamic, Package Type Bag, Standards EN 564
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.