Shop STERLING ROPE
See all product information
Create Account
Gen. Purp. Utility Rope, 7mm Dia.x21'L
Mfr # AN70190006
Zoro # G401252937
product price:Â
$
25.99
/ea
Key Features
Rope Item
Accessory Cord
Rope Material
Nylon
Rope Strand Count
32
Working Load Limit
278 lb
Rope Construction
Kernmantle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AN70190006
- Zoro #
- G401252937
- UPC #
- -
- Country of Origin
- United States
- Rope Item
- Accessory Cord
- Rope Material
- Nylon
- Rope Strand Count
- 32
- Working Load Limit
- 278 lb
- Rope Construction
- Kernmantle
- Rope Type
- Static
- Item
- Accessory Cord
- Color
- Woodland Camo
- Rope Core
- Yes
- Min. Breaking Strength (MBS)
- 2788 lb
- Package Type
- Bag
- Tensile Strength
- 2,788 lb
- Standards
- EN 564
- Spliceability
- Spliceable
- Core Strand Count
- 4
- Lifting Capability
- For Lifting
- Product Type
- General Purpose Utility Rope
- Core Type
- Strand Core
- Weight
- 0.4 lb
- Breaking Strength
- 2,788 lbf
- Rope Format
- Bag
- Cover Material
- Nylon
- End Type
- Plain
- Core Material
- Nylon
Description
Rope Item Accessory Cord, Rope Diameter 17/64 in, Rope Material Nylon, Rope Strand Count 32, Rope Length 21 ft, Working Load Limit 278 lb, Rope Construction Kernmantle, Tensile Strength 2,788 lb, Rope Core Yes, Woodland Camo, Min. Breaking Strength (MBS) 2788 lb, Rope Type Dynamic, Package Type Bag, Standards EN 564