Shop STERLING ROPE

Gen. Purp. Utility Rope, 7mm Dia.x25'L

  • Mfr # AN70060007

  • Zoro # G101253029


product price: 
$
30.99
/ea

Key Features

Rope Item
Accessory Cord
Rope Material
Nylon
Rope Strand Count
32
Working Load Limit
278 lb
Rope Construction
Kernmantle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AN70060007
Zoro #
G101253029
UPC #
-
Country of Origin
United States

Dimensions

Rope Length
25 ft
Rope Diameter
17/64 in
Diameter
7 mm
Overall Length
25 ft
Wire Rope Length
25 ft
Length
25 ft

Details

Rope Item
Accessory Cord
Rope Material
Nylon
Rope Strand Count
32
Working Load Limit
278 lb
Rope Construction
Kernmantle
Rope Type
Static
Item
Accessory Cord
Color
Blue
Package Type
Bag
Min. Breaking Strength (MBS)
2788 lb
Rope Core
Yes
Tensile Strength
2,788 lb
Standards
EN 564
Breaking Strength
2,788 lbf
Product Type
General Purpose Utility Rope
Core Material
Nylon
Core Strand Count
4
Rope Format
Bag
Spliceability
Spliceable
Core Type
Strand Core
End Type
Plain
Lifting Capability
For Lifting
Cover Material
Nylon
Weight
0.6 lb

Description

Rope Item Accessory Cord, Rope Diameter 17/64 in, Rope Material Nylon, Rope Strand Count 32, Rope Length 25 ft, Working Load Limit 278 lb, Rope Construction Kernmantle, Tensile Strength 2,788 lb, Rope Core Yes, Blue, Min. Breaking Strength (MBS) 2788 lb, Rope Type Dynamic, Package Type Bag, Standards EN 564

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.