Shop STERLING ROPE
See all product information
Create Account
Gen. Purp. Utility Rope, 7mm Dia.x25'L
Mfr # AN709A0007
Zoro # G401252968
product price:Â
$
31.99
/ea
Key Features
Rope Item
Accessory Cord
Rope Material
Nylon
Rope Strand Count
32
Working Load Limit
278 lb
Rope Construction
Kernmantle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AN709A0007
- Zoro #
- G401252968
- UPC #
- -
- Country of Origin
- United States
- Rope Item
- Accessory Cord
- Rope Material
- Nylon
- Rope Strand Count
- 32
- Working Load Limit
- 278 lb
- Rope Construction
- Kernmantle
- Rope Type
- Static
- Item
- Accessory Cord
- Color
- Yellow
- Package Type
- Bag
- Min. Breaking Strength (MBS)
- 2788 lb
- Rope Core
- Yes
- Standards
- EN 564
- Tensile Strength
- 2,788 lb
- Core Strand Count
- 4
- Cover Material
- Nylon
- Weight
- 0.6 lb
- Spliceability
- Spliceable
- Core Material
- Nylon
- Lifting Capability
- For Lifting
- End Type
- Plain
- Core Type
- Strand Core
- Product Type
- General Purpose Utility Rope
- Rope Format
- Bag
- Breaking Strength
- 2,788 lbf
Description
Rope Item Accessory Cord, Rope Diameter 17/64 in, Rope Material Nylon, Rope Strand Count 32, Rope Length 25 ft, Working Load Limit 278 lb, Rope Construction Kernmantle, Tensile Strength 2,788 lb, Rope Core Yes, Yellow, Min. Breaking Strength (MBS) 2788 lb, Rope Type Dynamic, Package Type Bag, Standards EN 564