Guard+ Shower Base, 48 in L, 34 in W, 3-1/8 in H, Vikrell, White, Alcove Installation

  • Mfr # 72321100-0
  • Zoro # G623955906
product price: 
$
452.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
72321100-0
Zoro #
G623955906
UPC #
885612464538
Country of Origin
United States

Description

Make installation quick and easy with the STERLING GUARD+ shower base. Featuring a great, four-sided water containment system, it redirects water right to the base, so you don't have to worry about leaks. Built of solid Vikrell for material strength, durability and lasting beauty, this shower base is a great choice for high-traffic bathrooms. Its smooth, shiny surface is easy-to clean.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews