Shop STERLING ROPE

Rigging/Climbing Rope, 1/2" Dia. x 200' L

  • Mfr # AT130190061

  • Zoro # G201252809


product price: 
$
317.99
/ea
Free Shipping & Returns

Key Features

Rope Item
Rigging Line
Rope Material
Nylon; Polyester
Rope Strand Count
32
Rope Length
200 ft
Working Load Limit
1,150 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AT130190061
Zoro #
G201252809
UPC #
-
Country of Origin
United States

Dimensions

Rope Length
200 ft
Rope Diameter
1/2 in
Diameter
1/2 in
Overall Length
200 ft
Wire Rope Length
200 ft
Length
200 ft

Details

Rope Item
Rigging Line
Rope Material
Nylon; Polyester
Rope Strand Count
32
Working Load Limit
1,150 lb
Rope Construction
Double Braid
Rope Type
Dynamic
Item
Rigging Line
Color
Neon Green
Standards
ANSI Z133
Elongation at 10% MBS
4.1 %
Elongation at 300 lb.
0.9 %
Tensile Strength
11,500 lb
Package Type
Bag
Rope Core
Yes
Spliceability
Spliceable
Weight
19 lb
Core Material
Polyester
Elongation @ 10% Minimum Breaking Strength
4.1 %
Breaking Strength
11,500 lbf
Product Type
Rigging and Climbing Rope
Core Strand Count
1
Core Type
Braided Core
Cover Material
Polyester
End Type
Plain
Rope Format
Bag
Elongation @ 300 lb
0.9 %
Lifting Capability
For Lifting

Description

Rope Item Rigging Line, Rope Diameter 1/2 in, Rope Material Nylon; Polyester, Rope Strand Count 32, Rope Length 200 ft, Working Load Limit 1,150 lb, Rope Construction Double Braid, Tensile Strength 11,500 lb, Rope Core Yes, Neon Green, Rope Type Dynamic, Elongation at 300 lb. 0.9 Percent, Package Type Bag, Elongation at 10 Percent MBS 4.1 Percent, Standards ANSI Z133

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.