Shop STERLING ROPE

Rigging/Climbing Rope, 3/4" Dia. x 150' L

  • Mfr # AT190190046

  • Zoro # G001253013


product price: 
$
427.99
/ea
Free Shipping & Returns

Key Features

Rope Item
Rigging Line
Rope Material
Nylon; Polyester
Rope Strand Count
24
Working Load Limit
2,248 lb
Rope Construction
Double Braid
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AT190190046
Zoro #
G001253013
UPC #
-
Country of Origin
United States
Rope Item
Rigging Line
Rope Material
Nylon; Polyester
Rope Strand Count
24
Working Load Limit
2,248 lb
Rope Construction
Double Braid
Rope Type
Static
Item
Rigging Line
Color
Neon Green
Elongation at 10% MBS
4.3 %
Rope Core
Yes
Elongation at 300 lb.
0.3 %
Package Type
Bag
Tensile Strength
22,480 lb
Product Type
Rigging and Climbing Rope
Core Type
Braided Core
Elongation @ 10% Minimum Breaking Strength
4.3 %
Rope Format
Bag
Weight
27.9 lb
Elongation @ 300 lb
0.3 %
Core Material
Nylon
End Type
Plain
Cover Material
Polyester
Core Strand Count
1
Breaking Strength
22,480 lbf
Lifting Capability
For Lifting
Spliceability
Spliceable

Description

Rope Item Rigging Line, Rope Diameter 3/4 in, Rope Material Nylon; Polyester, Rope Strand Count 24, Rope Length 150 ft, Working Load Limit 2,248 lb, Rope Construction Double Braid, Tensile Strength 22,480 lb, Rope Core Yes, Neon Green, Rope Type Dynamic, Elongation at 300 lb. 0.3 Percent, Package Type Bag, Elongation at 10 Percent MBS 4.3 Percent

Ratings & reviews