Shop STERLING ROPE

Rigging/Climbing Rope, 3/4" Dia. x 600' L

  • Mfr # AT190190183

  • Zoro # G201253004


product price: 
$
1,569.99
/ea
Free Shipping & Returns

Key Features

Rope Item
Rigging Line
Rope Material
Nylon; Polyester
Rope Strand Count
24
Rope Length
600 ft
Working Load Limit
2,248 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AT190190183
Zoro #
G201253004
UPC #
-
Country of Origin
United States

Dimensions

Rope Length
600 ft
Rope Diameter
3/4 in
Overall Length
600 ft
Diameter
3/4 in
Wire Rope Length
600 ft
Length
600 ft

Details

Rope Item
Rigging Line
Rope Material
Nylon; Polyester
Rope Strand Count
24
Working Load Limit
2,248 lb
Rope Construction
Double Braid
Rope Type
Static
Item
Rigging Line
Color
Neon Green
Package Type
Spool
Elongation at 300 lb.
0.3 %
Elongation at 10% MBS
4.3 %
Tensile Strength
22,480 lb
Rope Core
Yes
Weight
111.6 lb
Lifting Capability
For Lifting
Core Material
Nylon
Rope Format
Spool
Spliceability
Spliceable
Product Type
Rigging and Climbing Rope
Cover Material
Polyester
End Type
Plain
Core Type
Braided Core
Elongation @ 300 lb
0.3 %
Elongation @ 10% Minimum Breaking Strength
4.3 %
Breaking Strength
22,480 lbf
Core Strand Count
1

Description

Rope Item Rigging Line, Rope Diameter 3/4 in, Rope Material Nylon; Polyester, Rope Strand Count 24, Rope Length 600 ft, Working Load Limit 2,248 lb, Rope Construction Double Braid, Tensile Strength 22,480 lb, Rope Core Yes, Neon Green, Rope Type Dynamic, Elongation at 300 lb. 0.3 Percent, Package Type Spool, Elongation at 10 Percent MBS 4.3 Percent

Ratings & reviews