Shop STERLING ROPE

Rigging/Climbing Rope, 5/8" Dia. x 600' L

  • Mfr # AT170090183

  • Zoro # G301252983


product price: 
$
1,165.99
/ea
Free Shipping & Returns

Key Features

Rope Item
Rigging Line
Rope Material
Nylon; Polyester
Rope Strand Count
32
Rope Length
600 ft
Working Load Limit
1,940 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AT170090183
Zoro #
G301252983
UPC #
-
Country of Origin
United States
Rope Item
Rigging Line
Rope Material
Nylon; Polyester
Rope Strand Count
32
Working Load Limit
1,940 lb
Rope Construction
Double Braid
Rope Type
Static
Item
Rigging Line
Color
Yellow
Elongation at 300 lb.
0.4 %
Tensile Strength
19,400 lb
Standards
ANSI Z133
Rope Core
Yes
Elongation at 10% MBS
4.5 %
Package Type
Spool
End Type
Plain
Product Type
Rigging and Climbing Rope
Rope Format
Spool
Lifting Capability
For Lifting
Elongation @ 300 lb
0.4 %
Breaking Strength
19,400 lbf
Cover Material
Polyester
Core Strand Count
1
Core Material
Nylon
Elongation @ 10% Minimum Breaking Strength
2 %
Spliceability
Spliceable
Weight
86.6 lb
Core Type
Braided Core

Description

Rope Item Rigging Line, Rope Diameter 5/8 in, Rope Material Nylon; Polyester, Rope Strand Count 32, Rope Length 600 ft, Working Load Limit 1,940 lb, Rope Construction Double Braid, Tensile Strength 19,400 lb, Rope Core Yes, Yellow, Rope Type Dynamic, Elongation at 300 lb. 0.4 Percent, Package Type Spool, Elongation at 10 Percent MBS 4.5 Percent, Standards ANSI Z133

Ratings & reviews