This item is Discontinued.

Sterling Rope Carabiner, Screw-Lock, 19/20" Gate Opening, Aluminum, Blue HWEAGLESL

This item is Discontinued.

Sterling Rope

Carabiner, Screw-Lock, 19/20" Gate Opening, Aluminum, Blue (Discontinued)

Mfr # HWEAGLESL
Zoro # G8525946
UPC # 846604018177
Country of Origin United States
Category Carabiners
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HWEAGLESL
Zoro #
G8525946
UPC #
846604018177
Country of Origin
United States

Details

Item
Carabiner
Material
Aluminum
Color
Blue
Lock Type
Screw-Lock
Gate Opening
19/20"
Tensile Strength
25 kN
Standards
EN 12275
Wire Color
Blue

Description

Carabiner, Color Blue, Tensile Strength 25 kN

Restrictions

WARNING: This product can expose you to chemicals including Nickel acetate, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.