Skip to Main Content
customer-service Help
Sterling Seal & Supply

Expanded Joint Sealant PTFE, 1/2” wide x 30' Sterling Seal-3 Spools

Sterling Seal & Supply Expanded Joint Sealant PTFE,  1/2” wide x 30' Sterling Seal-3 Spools EJS1500.50030X3
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$271.62 ($90.54/unit)
  • Country of Origin (subject to change): United States
See full product details
This item ships free.
Total: $271.62

Sterling Seal & Supply #EJS1500.50030X3 Specifications

  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Joint sealant is FDA/USDA approved. Produced by expanding 100 percent virgin PTFE into a highly fibrillated structure which provides for outstanding versatility. Upon compression, it forms a thin, hard ribbon that fills in surface irregularities and creates an extremely tight seal. 0-14 ph. range and will not contaminate flow media; Temperature range, -269°c to +315°c (-452°f to +600°f). Pressure Range: Full Vacuum to 3,000 psi

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Sterling Seal & Supply #EJS1500.50030X3