Shop STERLING ROPE

Rescue Rope, 1/2" Dia. x 150' L, 1,010 lb

  • Mfr # WP125190046

  • Zoro # G101252947


product price: 
$
262.99
/ea
Free Shipping & Returns

Key Features

Rope Item
Static Rope
Rope Material
Nylon; Polyester
Rope Strand Count
32
Working Load Limit
1,011 lb
Rope Construction
Kernmantle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WP125190046
Zoro #
G101252947
UPC #
-
Country of Origin
United States

Dimensions

Rope Length
150 ft
Rope Diameter
1/2 in
Overall Length
150 ft
Diameter
1/2 in
Wire Rope Length
150 ft
Length
150 ft

Details

Rope Item
Static Rope
Rope Material
Nylon; Polyester
Rope Strand Count
32
Working Load Limit
1,011 lb
Rope Construction
Kernmantle
Rope Type
Static
Item
Static Rope
Color
Neon Green
Tensile Strength
10,116 lb
Rope Core
Yes
Min. Breaking Strength (MBS)
10,116 lb
Standards
NFPA 2500 (1983)
Package Type
Bag
Elongation at 300 lb.
2.5 %
Breaking Strength
10,116 lbf
Core Type
Strand Core
End Type
Plain
Weight
11.8 lb
Product Type
Rescue Rope
Rope Format
Bag
Lifting Capability
For Lifting
Core Material
Nylon
Elongation @ 300 lb
2.2 %
Cover Material
Polyester
Spliceability
Spliceable
Core Strand Count
12

Description

Rope Item Static Rope, Rope Diameter 1/2 in, Rope Material Nylon; Polyester, Rope Strand Count 32, Rope Length 150 ft, Working Load Limit 1,011 lb, Rope Construction Kernmantle, Tensile Strength 10,116 lb, Rope Core Yes, Neon Green, Min. Breaking Strength (MBS) 10,116 lb, Rope Type Dynamic, Elongation at 300 lb. 2.5 Percent, Package Type Bag, Standards ANSI Z133, EN 1891 Type A, NFPA 1983

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.