Shop STERLING ROPE

Rescue Rope, 1/2" Dia. x 600' L, 1,010 lb

  • Mfr # WP125190183

  • Zoro # G501253056


product price: 
$
983.99
/ea
Free Shipping & Returns

Key Features

Rope Item
Static Rope
Rope Material
Nylon; Polyester
Rope Strand Count
32
Rope Length
600 ft
Working Load Limit
1,011 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WP125190183
Zoro #
G501253056
UPC #
-
Country of Origin
United States
Rope Item
Static Rope
Rope Material
Nylon; Polyester
Rope Strand Count
32
Working Load Limit
1,011 lb
Rope Construction
Kernmantle
Rope Type
Static
Item
Static Rope
Color
Neon Green
Rope Core
Yes
Min. Breaking Strength (MBS)
10,116 lb
Tensile Strength
10,116 lb
Standards
NFPA 2500 (1983)
Elongation at 300 lb.
2.5 %
Package Type
Spool
End Type
Plain
Elongation @ 300 lb
2.2 %
Product Type
Rescue Rope
Breaking Strength
10,116 lbf
Lifting Capability
For Lifting
Spliceability
Spliceable
Core Strand Count
12
Weight
48 lb
Core Type
Strand Core
Cover Material
Polyester
Core Material
Nylon
Rope Format
Spool

Description

Rope Item Static Rope, Rope Diameter 1/2 in, Rope Material Nylon; Polyester, Rope Strand Count 32, Rope Length 600 ft, Working Load Limit 1,011 lb, Rope Construction Kernmantle, Tensile Strength 10,116 lb, Rope Core Yes, Neon Green, Min. Breaking Strength (MBS) 10,116 lb, Rope Type Dynamic, Elongation at 300 lb. 2.5 Percent, Package Type Spool, Standards ANSI Z133, EN 1891 Type A, NFPA 1983

Ratings & reviews