Shop STERLING ROPE

Rigging/Climbing Rope, 3/8" Dia. x 150' L

  • Mfr # WP100080046

  • Zoro # G901253007


product price: 
$
212.99
/ea
Free Shipping & Returns

Key Features

Rope Item
Static Rope
Rope Material
Nylon; Polyester
Rope Strand Count
32
Working Load Limit
651 lb
Rope Construction
Kernmantle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WP100080046
Zoro #
G901253007
UPC #
-
Country of Origin
United States
Rope Item
Static Rope
Rope Material
Nylon; Polyester
Rope Strand Count
32
Working Load Limit
651 lb
Rope Construction
Kernmantle
Rope Type
Static
Item
Static Rope
Color
Red
Standards
NFPA 2500 (1983)
Elongation at 300 lb.
3.5 %
Tensile Strength
6,519 lb
Rope Core
Yes
Min. Breaking Strength (MBS)
6519 lb
Package Type
Bag
Core Material
Nylon
Core Type
Strand Core
Weight
9 lb
End Type
Plain
Spliceability
Spliceable
Breaking Strength
6,519 lbf
Lifting Capability
For Lifting
Rope Format
Bag
Cover Material
Polyester
Product Type
Rigging and Climbing Rope
Core Strand Count
10
Elongation @ 300 lb
2.2 %

Description

Rope Item Static Rope, Rope Diameter 3/8 in, Rope Material Nylon; Polyester, Rope Strand Count 32, Rope Length 150 ft, Working Load Limit 651 lb, Rope Construction Kernmantle, Tensile Strength 6,519 lb, Rope Core Yes, Red, Min. Breaking Strength (MBS) 6519 lb, Rope Type Dynamic, Elongation at 300 lb. 3.5 Percent, Package Type Bag, Standards ANSI Z133, EN 1891 Type A, NFPA 1983

Ratings & reviews