Shop STERLING ROPE

Rigging/Climbing Rope, 3/8" Dia. x 200' L

  • Mfr # WP100080061

  • Zoro # G801252919


product price: 
$
273.99
/ea
Free Shipping & Returns

Key Features

Rope Item
Static Rope
Rope Material
Nylon; Polyester
Rope Strand Count
32
Working Load Limit
651 lb
Rope Construction
Kernmantle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WP100080061
Zoro #
G801252919
UPC #
-
Country of Origin
United States

Dimensions

Rope Length
200 ft
Rope Diameter
3/8 in
Overall Length
200 ft
Diameter
3/8 in
Wire Rope Length
200 ft
Length
200 ft

Details

Rope Item
Static Rope
Rope Material
Nylon; Polyester
Rope Strand Count
32
Working Load Limit
651 lb
Rope Construction
Kernmantle
Rope Type
Static
Item
Static Rope
Color
Red
Tensile Strength
6,519 lb
Rope Core
Yes
Standards
NFPA 2500 (1983)
Package Type
Bag
Min. Breaking Strength (MBS)
6519 lb
Elongation at 300 lb.
3.5 %
Core Type
Strand Core
Core Strand Count
10
Cover Material
Polyester
Spliceability
Spliceable
Weight
9.2 lb
Product Type
Rigging and Climbing Rope
Rope Format
Bag
Breaking Strength
6,519 lbf
Core Material
Nylon
Lifting Capability
For Lifting
End Type
Plain
Elongation @ 300 lb
2.2 %

Description

Rope Item Static Rope, Rope Diameter 3/8 in, Rope Material Nylon; Polyester, Rope Strand Count 32, Rope Length 200 ft, Working Load Limit 651 lb, Rope Construction Kernmantle, Tensile Strength 6,519 lb, Rope Core Yes, Red, Min. Breaking Strength (MBS) 6519 lb, Rope Type Dynamic, Elongation at 300 lb. 3.5 Percent, Package Type Bag, Standards ANSI Z133, EN 1891 Type A, NFPA 1983

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.