Shop STERLING ROPE

Rescue Rope, 7/16" Dia. x 150' L, 955 lb

  • Mfr # T11AA04046
  • Zoro # G701252958

product price: 
$
1,096.99
/ea
Free Shipping & Returns

Key Features

Rope Item
Static Rope
Rope Material
Technora(R)
Rope Strand Count
44
Working Load Limit
957 lb
Rope Construction
Kernmantle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T11AA04046
Zoro #
G701252958
UPC #
-
Country of Origin
United States
Rope Item
Static Rope
Rope Material
Technora(R)
Rope Strand Count
44
Working Load Limit
957 lb
Rope Construction
Kernmantle
Rope Type
Static
Item
Rescue Rope
Color
Black Tracer
Tensile Strength
9,576 lb
Elongation at 300 lb.
1.1 %
Package Type
Bag
Standards
ASTM F 2621-2012, NFPA 1983, UL
Rope Core
Yes
Min. Breaking Strength (MBS)
9576 lb
Breaking Strength
9,576 lbf
Spliceability
Spliceable
Weight
9.45 lb
Core Material
Aramid
Core Strand Count
1
Core Type
Strand Core
Lifting Capability
For Lifting
Cover Material
Aramid
Product Type
Rescue Rope
Rope Format
Bag
End Type
Plain
Elongation @ 300 lb
1.1 %
Resistance Properties
Cut-Resistant, Heat-Resistant

Description

Rope Item Static Rope, Rope Diameter 7/16 in, Rope Material Technora(R), Rope Strand Count 44, Rope Length 150 ft, Working Load Limit 957 lb, Rope Construction Double Braid, Tensile Strength 9,576 lb, Rope Core Yes, Black Tracer, Min. Breaking Strength (MBS) 9576 lb, Rope Type Static, Elongation at 300 lb. 1.1 Percent, Package Type Bag

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.