Shop STERLING ROPE

Gen. Purp. Utility Rope, 7/16"Dia.x200' L

  • Mfr # WP110060061

  • Zoro # G801252964


product price: 
$
340.99
/ea
Free Shipping & Returns

Key Features

Rope Item
Static Rope
Rope Material
Nylon; Polyester
Rope Strand Count
32
Working Load Limit
809 lb
Rope Construction
Kernmantle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WP110060061
Zoro #
G801252964
UPC #
-
Country of Origin
United States
Rope Item
Static Rope
Rope Material
Nylon; Polyester
Rope Strand Count
32
Working Load Limit
809 lb
Rope Construction
Kernmantle
Rope Type
Static
Item
Static Rope
Color
Blue
Elongation at 300 lb.
3 %
Rope Core
Yes
Tensile Strength
8,092 lb
Standards
NFPA 2500 (1983)
Package Type
Bag
Min. Breaking Strength (MBS)
8092 lb
Core Material
Nylon
Cover Material
Polyester
End Type
Plain
Breaking Strength
8,092 lbf
Lifting Capability
For Lifting
Rope Format
Bag
Spliceability
Spliceable
Elongation @ 300 lb
2.2 %
Core Type
Strand Core
Weight
13.2 lb
Product Type
General Purpose Utility Rope
Core Strand Count
14

Description

Rope Item Static Rope, Rope Diameter 7/16 in, Rope Material Nylon; Polyester, Rope Strand Count 32, Rope Length 200 ft, Working Load Limit 809 lb, Rope Construction Kernmantle, Tensile Strength 8,092 lb, Rope Core Yes, Blue, Min. Breaking Strength (MBS) 8092 lb, Rope Type Dynamic, Elongation at 300 lb. 3 Percent, Package Type Bag, Standards ANSI Z133, EN 1891 Type A, NFPA 1983

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.