Shop STERLING ROPE

Rescue Rope, 7/16" Dia. x 600' L, 955 lb

  • Mfr # T11AA04183
  • Zoro # G501252974

product price: 
$
4,337.99
/ea
Free Shipping & Returns

Key Features

Rope Item
Static Rope
Rope Material
Technora(R)
Rope Strand Count
44
Working Load Limit
957 lb
Rope Construction
Kernmantle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T11AA04183
Zoro #
G501252974
UPC #
-
Country of Origin
United States

Dimensions

Rope Length
600 ft
Rope Diameter
7/16 in
Diameter
7/16 in
Overall Length
600 ft
Wire Rope Length
600 ft
Length
600 ft

Details

Rope Item
Static Rope
Rope Material
Technora(R)
Rope Strand Count
44
Working Load Limit
957 lb
Rope Construction
Kernmantle
Rope Type
Static
Item
Rescue Rope
Color
Black Tracer
Elongation at 300 lb.
1.1 %
Package Type
Spool
Standards
ASTM F 2621-2012, NFPA 1983, UL
Rope Core
Yes
Tensile Strength
9,576 lb
Min. Breaking Strength (MBS)
9576 lb
Resistance Properties
Cut-Resistant, Heat-Resistant
Product Type
Rescue Rope
Spliceability
Spliceable
Breaking Strength
9,576 lbf
End Type
Plain
Core Strand Count
1
Lifting Capability
For Lifting
Core Type
Strand Core
Cover Material
Aramid
Elongation @ 300 lb
1.1 %
Rope Format
Spool
Core Material
Aramid
Weight
48.8 lb

Description

Rope Item Static Rope, Rope Diameter 7/16 in, Rope Material Technora(R), Rope Strand Count 44, Rope Length 600 ft, Working Load Limit 957 lb, Rope Construction Double Braid, Tensile Strength 9,576 lb, Rope Core Yes, Black Tracer, Min. Breaking Strength (MBS) 9576 lb, Rope Type Static, Elongation at 300 lb. 1.1 Percent, Package Type Spool

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.