Shop STERLING
Create Account
Sterling-Kinkead 217133 4 in. Two Handle Lavatory Faucet; Polished Chrome
- Mfr # 217133
- Zoro # G903685394
product price:Â
$
157.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 217133
- Zoro #
- G903685394
- UPC #
- 885612036940
- Country of Origin
- United States
Description
Browse our wide selection of small and big bathroom accessories appliances designed keeping quality and reliability in mind. These bathroom appliances are easy to use and make your everyday life much convenient and comfortable.
Features- Kohler ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
- Solid metal construction for durability and reliability
- Kohler finishes resist corrosion and tarnishing, exceeding industry durability standards two times
- Fluid design lines for ease of cleaning
- Completes Mistos design solution with Kohler accessories
- Color: Polished Chrome
- Size: 4 in.
- Style: Mistos
- Faucet Type: Two Handle
- Mount Type: Centerset
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.