Sterling Kraken Rigging Rope 9/16 x 600' No SpliceKRKN916-600-NS

  • Mfr # KRKN916-600-NS

  • Zoro # G5382813


product price:  $727.99
/ea
Free Shipping & Returns

Key Features

Rope Dia.
9/16"
Rope Material
Polyester double braid
Rope Strand Count
24
Working Load Limit
1,330 lb (5.91 kN)
Rope Type
Rigging or Winch Rope
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KRKN916-600-NS
Zoro #
G5382813
UPC #
723466948210
Country of Origin
United States

Dimensions

Rope Dia.
9/16"
Rope Length
600 ft

Details

Rope Material
Polyester double braid
Rope Strand Count
24
Working Load Limit
1,330 lb (5.91 kN)
Rope Type
Rigging or Winch Rope
Tensile Strength
13,300 lbs. (59.16 kN)
Application
Easy to splice and functions very well in standard rigging setups as well as knotless rigging setups

Description

Sterling Kraken is a monster of a rigging line, ready to take on your biggest and toughest rigging jobs. At the heart of Kraken is a braided nylon core, giving it its high strength and robust feel. The jacket is a tight braided polyester that gives Kraken amazing durability, without making it feel brittle. In fact, Kraken is quite flexible, and resists kinking, twisting and hockling. Kraken's construction makes it easy to splice, and it functions very well in standard rigging setups as well as knotless rigging setups. You'll also find that Kraken mitigates shock fairly well.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.